This item is Discontinued.

Lyndex-Nikken Jacobs Taper Holdr, NMTB50, #3, 0.812in Dia N5003-0003-1.30

Jacobs Taper Holdr, NMTB50, #3, 0.812in Dia (Discontinued)

  • Mfr # N5003-0003-1.30
  • Zoro # G0183815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5003-0003-1.30
Zoro #
G0183815
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
0.8100 in
Taper Size
NMTB50
Inside Taper Size
#3
Shank Taper Size
NMTB50
Mount Taper Size
JT3

Details

Projection
1.3 in
Inside Taper
#3
Taper Style
Jacobs
Item
Drill Chuck Arbor
For Use With
Erickson QC Spindle
Taper Type
Jacobs
Inside Taper Type
Jacobs
Product Type
Drill Chuck Arbor
Shank Taper Type
NMTB
Mount Taper Type
Jacobs

Description

Drill Chuck Arbor, Taper Size NMTB50, Inside Taper Size #3, Projection 1.3 in, Nose Dia. 0.8100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.