Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel

  • Mfr # CAT40-NPU13-105U

  • Zoro # G0184497


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.094"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-NPU13-105U
Zoro #
G0184497
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Size
CT40
Compatible Drill Diameter - Minimum
3/32 in
Compatible Drill Diameter - Maximum
1/2 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.094"
Key Number
NPU13
Mounting Type
CAT40
Features
Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage
Min. Drill Capacity
3/32 in
Max. Drill Capacity
1/2 in
Keying
Keyless
Material - Machining
High Speed Steel
Product Type
Drill Chuck
Includes Key
Key Not Included
Speed - Maximum
12,000 RPM
Series
CAT40

Description

Drill Chuck, CAT, Mounting Size CT40, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.