Mill Chuck Holdr, Nose 2.717in, 4.33in Prj
Mfr # HSK63A-C1.1/4-110
Zoro # G0539071
product price:Â $767.99
/ea
Free Shipping & Returns
Key Features
Taper Size
H63
Nose Dia.
2.7100 in
Bore Depth
2.5300 in to 3.2680 in
Hole Dia.
1-1/4 in
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSK63A-C1.1/4-110
Zoro #
G0539071
UPC #
-
Country of Origin
Japan
Dimensions
Taper Size
H63
Nose Dia.
2.7100 in
Bore Depth
2.5300 in to 3.2680 in
Hole Dia.
1-1/4 in
Nose Diameter
2.05 in
Details
Item
Milling Chuck
Coolant Through
Yes
Projection
2.677 in
Collet Series
KM1.1/4
Coolant Fed
Coolant Through
Clamping Range
3/16 in to 1-1/4 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
TIR Max.
Less Than 0.0002 in
Compatible Spanner Wrench Manufacturer Model Number
9CKR; 9HC22; CCKL20
Product Type
Milling Chuck
Includes Spanner Wrench
Spanner Wrench Not Included
Material
Molybdenum 4340
Coolant Supply
Coolant Through
Compatible Reducing Sleeve
CCK3/4; CCNK3/4; KM3/4
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Speed - Maximum
8,000 RPM
Description
Milling Chuck, Taper Size H63, Hole Dia. 1-1/4 in, Nose Dia. 2.7100 in, Collet Series KM1.1/4, Projection 2.677 in, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 3.2680 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.