Milling Chuck Holder, 2.530 to 3.031in.

  • Mfr # CAT40-C1.1/4SL-85U

  • Zoro # G0541558


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
1-1/4 in
Nose Dia.
2.7100 in
Coolant Through
Yes
Taper Size
CAT40
Bore Depth
2.5300 in to 3.0300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-C1.1/4SL-85U
Zoro #
G0541558
UPC #
-
Country of Origin
Japan

Dimensions

Hole Dia.
1-1/4 in
Nose Dia.
2.7100 in
Taper Size
CAT40
Bore Depth
2.5300 in to 3.0300 in
Nose Diameter
1.89 in

Details

Item
Milling Chuck
Coolant Through
Yes
Collet Series
KM1.1/4
Projection
3.15 in
Coolant Fed
Coolant Through
Speed - Maximum
20,000 RPM
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through
Contact Type
Dual Contact
Measurement System
Inch
Compatible Spanner Wrench Manufacturer Model Number
GH20
Product Type
Milling Chuck
Compatible Reducing Sleeve
KM3/4
Finish
Nickel Chromium
Material
Molybdenum 4340

Description

Milling Chuck, Taper Size CAT40, Hole Dia. 1-1/4 in, Nose Dia. 2.7100 in, Collet Series KM1.1/4, Projection 3.15 in, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 3.0300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.