Milling Chuck Holder, 2.530 to 3.189in.

  • Mfr # HSK100A-C1.1/4-165

  • Zoro # G0539537


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Bore Depth
4.05 in
Nose Dia.
2.7100 in
Hole Dia.
1-1/4 in
Coolant Through
Yes
Projection
3.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100A-C1.1/4-165
Zoro #
G0539537
UPC #
-
Country of Origin
Japan

Dimensions

Bore Depth
4.05 in
Nose Dia.
2.7100 in
Hole Dia.
1-1/4 in
Taper Size
H100
Nose Diameter
2.72 in

Details

Item
Milling Chuck
Coolant Through
Yes
Projection
3.188 in
Collet Series
KM1.1/4
Coolant Fed
Coolant Through
TIR Max.
Less Than 0.0002 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Clamping Range
3/16 in to 1-1/4 in
Material
Molybdenum 4340
Speed - Maximum
6,000 RPM
Compatible Reducing Sleeve
CCK32; CCNK32; KM32
Coolant Supply
Coolant Through
Compatible Spanner Wrench Manufacturer Model Number
9CKR; 9HC32; CCKL32
T.I.R. Tolerance
0.0002 in
Measurement System
Inch
Product Type
Milling Chuck
Includes Spanner Wrench
Spanner Wrench Not Included

Description

Milling Chuck, Taper Size H100, Hole Dia. 1-1/4 in, Nose Dia. 2.7100 in, Collet Series KM1.1/4, Projection 3.188 in, Coolant Fed Coolant Through, Bore Depth 4.05 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.