Morse Taper Holder, CAT40, No 1, 1in Dia.
- Mfr # C4004-0001-1.75
- Zoro # G0184935
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Taper Style
Morse
Inside Taper
#1
Projection
1.77 in
Overall Length
4 7/16 in
Taper Type
Morse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4004-0001-1.75
- Zoro #
- G0184935
- UPC #
- -
- Country of Origin
- United States
- Item
- Taper Shank Tool Holder
- Taper Style
- Morse
- Inside Taper
- #1
- Projection
- 1.77 in
- Taper Type
- Morse
- Quick Change
- Yes
- Coolant Fed
- Coolant Through
- Inside Taper Type
- Morse
- Coolant Supply
- Non-Coolant Through
- Shank Taper Type
- Morse
- Mount Taper Type
- Morse
- Product Type
- Drill Chuck Arbor
Dimensions
- Taper Size
- CAT40
- Nose Dia.
- 1 in
- Overall Length
- 4 7/16 in
- Inside Taper Size
- #1
- Shank Length
- 3/8 in
- Mount Taper Size
- CAT40
- Shank Taper Size
- CAT40
- Wire Rope Length
- 4 7/16 in
- Length
- 4 7/16 in
Description
Taper Shank Tool Holder, Taper Size CAT40, Inside Taper Size #1, Projection 1.77 in, Coolant Fed Coolant Through, Nose Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.