This item is Discontinued.

Lyndex-Nikken Milling Chuck Holder, BT50, Nose 2.717in BT50-C32-165

Milling Chuck Holder, BT50, Nose 2.717in (Discontinued)

  • Mfr # BT50-C32-165
  • Zoro # G0542766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT50-C32-165
Zoro #
G0542766
UPC #
-
Country of Origin
Japan

Dimensions

Bore Depth
2.5300 in to 4.1300 in
Taper Size
CAT40
Hole Dia.
32mm
Nose Dia.
2.7100 in
Nose Diameter
2.717 in

Details

Item
Milling Chuck
Collet Series
KM32
Projection
3.543 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Clamping Range
3.00mm to 32.00mm
TIR Max.
Less Than 0.0002 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Product Type
Milling Chuck
Coolant Supply
Coolant Through
Finish
Nickel Chromium
Compatible Spanner Wrench Manufacturer Model Number
9HC32
Measurement System
Inch
Material
Molybdenum 4340
Speed - Maximum
20,000 RPM
Compatible Reducing Sleeve
KM1.1/4
T.I.R. Tolerance
0.0002 in

Description

Milling Chuck, Taper Size CAT40, Hole Dia. 32mm, Nose Dia. 2.7100 in, Collet Series KM32, Projection 3.543 in, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.1300 in, Clamping Range 3.00mm to 32.00mm, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.