Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Chuck Holder, CAT40, 2.76in Proj

  • Mfr # CAT40-C3/4-70U

  • Zoro # G0541451


product price: $626.39
/ea
Free Shipping & Returns

Key Features

Bore Depth
2.0800 in to 3.1500 in
Coolant Through
Yes
Collet Series
KM3/4
Hole Dia.
3/4 in
Projection
4.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-C3/4-70U
Zoro #
G0541451
UPC #
-
Country of Origin
Japan

Dimensions

Bore Depth
2.0800 in to 3.1500 in
Hole Dia.
3/4 in
Taper Size
CAT50
Nose Dia.
2.0400 in
Nose Diameter
2.677 in

Details

Coolant Through
Yes
Collet Series
KM3/4
Projection
4.134 in
Item
Milling Chuck
Coolant Fed
Coolant Through
Clamping Range
1/8 in to 3/4 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
TIR Max.
Less Than 0.0002 in
Includes Spanner Wrench
Spanner Wrench Not Included
Material
Molybdenum 4340
Measurement System
Inch
Product Type
Milling Chuck
Compatible Spanner Wrench Manufacturer Model Number
GH32
Finish
Nickel Chromium
Compatible Reducing Sleeve
KM1.1/4
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact
Coolant Supply
Coolant Through
Speed - Maximum
20,000 RPM

Description

Milling Chuck, Taper Size CAT50, Hole Dia. 3/4 in, Nose Dia. 2.0400 in, Collet Series KM3/4, Projection 4.134 in, Coolant Fed Coolant Through, Bore Depth 2.0800 in to 3.1500 in, Clamping Range 1/8 in to 3/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.