Milling Chuck Holder, HSK100, Nose 2.717in

  • Mfr # HSK100A-C32-135

  • Zoro # G0539458


product price:  $976.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Hole Dia.
32mm
Nose Dia.
2.7100 in
Bore Depth
2.5300 in to 4.0500 in
Collet Series
KM32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK100A-C32-135
Zoro #
G0539458
UPC #
-
Country of Origin
Japan

Dimensions

Hole Dia.
32mm
Nose Dia.
2.7100 in
Bore Depth
2.5300 in to 4.0500 in
Taper Size
HSK63A
Nose Diameter
1.889 in

Details

Coolant Through
Yes
Item
Milling Chuck
Collet Series
KM32
Projection
3.149 in
Coolant Fed
Coolant Through
Clamping Range
3.00mm to 32.00mm
TIR Max.
Less Than 0.0002 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Material
Molybdenum 4340
Includes Spanner Wrench
Spanner Wrench Not Included
Coolant Supply
Coolant Through
Measurement System
Inch
Compatible Reducing Sleeve
KM3/4
Product Type
Milling Chuck
T.I.R. Tolerance
0.0002 in
Speed - Maximum
20,000 RPM
Compatible Spanner Wrench Manufacturer Model Number
GH20

Description

Milling Chuck, Taper Size HSK63A, Hole Dia. 32mm, Nose Dia. 2.7100 in, Collet Series KM32, Projection 3.149 in, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.0500 in, Clamping Range 3.00mm to 32.00mm, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.