This item is Discontinued.

Lyndex-Nikken Milling Chuck Holder, Nose 2.717in CAT40-C1.1/4-105U

Milling Chuck Holder, Nose 2.717in (Discontinued)

  • Mfr # CAT40-C1.1/4-105U
  • Zoro # G0541619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT40-C1.1/4-105U
Zoro #
G0541619
UPC #
-
Country of Origin
Japan

Dimensions

Nose Dia.
2.7100 in
Hole Dia.
1-1/4 in
Bore Depth
2.5300 in to 3.5400 in
Taper Size
CAT40
Nose Diameter
2.717 in

Details

Collet Series
KM1.1/4
Item
Milling Chuck
Coolant Through
Yes
Projection
4.134 in
Coolant Fed
Coolant Through
T.I.R. Tolerance
0.0002 in
Finish
Nickel Chromium
Compatible Reducing Sleeve
KM1.1/4
Measurement System
Inch
Coolant Supply
Coolant Through
Material
Molybdenum 4340
Speed - Maximum
20,000 RPM
Product Type
Milling Chuck
Compatible Spanner Wrench Manufacturer Model Number
9HC32

Description

Milling Chuck, Taper Size CAT40, Hole Dia. 1-1/4 in, Nose Dia. 2.7100 in, Collet Series KM1.1/4, Projection 4.134 in, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 3.5400 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.