This item is Discontinued.

Lyndex-Nikken Retention Knob-Pull Stud, 2.25in L, 45deg C40-4500

Retention Knob-Pull Stud, 2.25in L, 45deg (Discontinued)

  • Mfr # C40-4500
  • Zoro # G1683145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40-4500
Zoro #
G1683145
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.25 in
Neck Dia.
0.3930 in
Shoulder Dia.
0.511"
Knob Dia.
0.590"
Taper Size
CAT40
Flange to Knob Length
1.265 in
Flange Thickness
0.1240 in
Thread Size
5/8"-11
Flange to Angle Length
0.9900 in
Knob Outside Dia.
0.5900 in
Angle Radius
45 Degrees
Flange to End of Knob Length
1.266 in
Knob Outside Diameter
0.59 in
Neck Diameter
0.393 in
Flange to Beginning of Knob Length
0.99 in

Details

Item
Retention Knob
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Angle
45 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through
Standards
ISO, JIS
Thread Standard
Class 3A UNC

Description

Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.