Zoro Homepage

Retention Knob-Pull Stud, 2.299in L, STD

  • Mfr # C50-STD

  • Zoro # G1682871


product price: $38.59
/ea

Key Features

Overall Length
2.299 in
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Knob Dia.
1.141"
Coolant Hole Dia.
0.4600 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-STD
Zoro #
G1682871
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.299 in
Knob Dia.
1.141"
Coolant Hole Dia.
0.4600 in
Taper Size
CAT50
Neck Dia.
0.8190 in
Thread Size
1"-8
Shoulder Dia.
1.031"
Flange to Knob Length
1.000 in
Flange to Angle Length
0.7000 in
Flange Thickness
0.1960 in
Angle Radius
45 Degrees
Knob Outside Dia.
1.1410 in
Flange to End of Knob Length
1 in
Neck Diameter
0.819 in
Coolant Hole Diameter
0.46 in
Knob Outside Diameter
1.14 in
Flange to Beginning of Knob Length
0.701 in

Details

Item
Retention Knob
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Angle
45 Degrees
Coolant Through
Yes
Coolant Fed
Coolant Through
Thread Standard
Class 3A UNC
Standards
ISO, JIS

Description

Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 45 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 1.1410 in, Coolant Fed Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.