Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder, #1, 3.02in L.
Mfr # C50R5-0562-3.02
Zoro # G2052736
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 3.02 in
- For Use With Tap Collets
- Sleeve Dia. 1.25 in
- Construction Steel
Product Information
- Brand Lyndex-Nikken
- MFR # C50R5-0562-3.02
- Zoro # G2052736
- Country of Origin Multiple
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 3.02 in |
Sleeve Dia. | 1.25 in |
Tooling Size | CAT50 |
Details
Description
Rigid Tap Holder, Tap Size #1, Tooling Size CAT50, Overall Length 3.02 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 1" White Dial Premium Dial Indicator with Certificate of Calibration (525201102)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228M-T500)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP 3/4" R8 Shell End Mill Holder (3900-1712)
- HHIP Spring Centered Tap Guide (3906-0220)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- Lyndex-Nikken Tap Holders