Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder, #1, 3.15in L.
Mfr # HSK40A-R0562-3.15
Zoro # G2047127
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 3.15 in
- Sleeve Dia. 1.25 in
- Tooling Size HSK40A
- For Use With Tap Collets
Product Information
- Brand Lyndex-Nikken
- MFR # HSK40A-R0562-3.15
- Zoro # G2047127
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 3.15 in |
Sleeve Dia. | 1.25 in |
Tooling Size | HSK40A |
Details
Description
Rigid Tap Holder, Tap Size #1, Tooling Size HSK40A, Overall Length 3.15 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 4" Kit (2676-23)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WESTWARD Wrench, Combination, SAE, 1-7/16" (54PN41)
- BON TOOL Bon 84-293 Pencil, Yellow Casing Medium Black Lead, (12/Pkg) (84-293)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- HHIP Spring Centered Tap Guide (3906-0220)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- Lyndex-Nikken Tap Holders