Rigid Tap Holder, No 1, HSK100A, 2.59in L

  • Mfr # HSK100A-R0562-2.59

  • Zoro # G2047221


product price:  $829.99
/ea
Free Shipping & Returns

Key Features

Tap Size
#1
Overall Length
2.59 in
For Use With
Tap Collets
Construction
Steel
Tooling Size
HSK100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK100A-R0562-2.59
Zoro #
G2047221
UPC #
-
Country of Origin
Italy

Dimensions

Tap Size
#1
Overall Length
2.59 in
Tooling Size
HSK100A
Sleeve Dia.
1.25 in
Tap Size - Minimum
#0
Shank Taper Size
HSK100A
Outside Diameter - Maximum
1 17/64 in
Tap Size - Maximum
9/16 in

Details

Item
Tapping Chuck
For Use With
Tap Collets
Construction
Steel
Shank Type
Taper
Tapping Style
Rigid

Description

Rigid Tap Holder, Tap Size #1, Tooling Size HSK100A, Overall Length 2.59 In., Sleeve Dia. 1.25 In., Construction Steel, For Use With Tap Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.