Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder, #2, HSK100A, 3.42in L
Mfr # HSK100A-R0875-3.42
Zoro # G2047206
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 3.42 in
- Tooling Size HSK100A
- Construction Steel
- For Use With Tap Collets
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-R0875-3.42
- Zoro # G2047206
- Country of Origin Italy
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 3.42 in |
Tooling Size | HSK100A |
Sleeve Dia. | 1.97 in |
Details
Description
Rigid Tap Holder, Tap Size #2, Tooling Size HSK100A, Overall Length 3.42 in, Sleeve Dia. 1.97 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Insert Bit, Ph #3Â 1" Lg 1/4" (20012)
- GENERAL TOOLS Replacement HSS Cutter For CC-1155 (55 BLADE)
- XCELITE Nutdriver, 5/16" (HS10N)
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- HHIP R8 To MT4 Morse Taper Sleeve (3900-1814)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- Lyndex-Nikken Tap Holders