Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder, #3, BT50, 5.23in Length
Mfr # B50R5-1375-5.23
Zoro # G2052937
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #3
- Overall Length 5.23 in
- Construction Steel
- Sleeve Dia. 2.87 in
- Tooling Size BT50
Product Information
- Brand Lyndex-Nikken
- MFR # B50R5-1375-5.23
- Zoro # G2052937
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #3 |
Overall Length | 5.23 in |
Sleeve Dia. | 2.87 in |
Tooling Size | BT50 |
Details
Description
Rigid Tap Holder, Tap Size #3, Tooling Size BT50, Overall Length 5.23 in, Sleeve Dia. 2.87 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin, 1 1/2 In, Powder Tool, PK100 (1512)
- MILWAUKEE TOOL Milwaukee® 48-32-5730 SHOCKWAVE„¢ 1/4" Hex Shank To 1/4" Socket Adapter (48-32-5730)
- CRAFTSMAN Cordless Random Orbit Sander Tool Only (CMCW220B)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- HHIP Spring Centered Tap Guide (3906-0220)
- HHIP 5 Piece R8 Shell End Mill Holder Set (3900-1710)
- Lyndex-Nikken Tap Holders