Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder CLNT Through, #1, 2.97inL
Mfr # HSK40A-R0562-2.97C
Zoro # G2047136
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 2.97 in
- Tooling Size HSK40A
- For Use With Tap Collets
- Construction Steel
Product Information
- Brand Lyndex-Nikken
- MFR # HSK40A-R0562-2.97C
- Zoro # G2047136
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 2.97 in |
Tooling Size | HSK40A |
Sleeve Dia. | 1.25 in |
Details
Description
Rigid Tap Holder Coolant Through, Tap Size #1, Tooling Size HSK40A, Overall Length 2.97 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 220 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0534)
- SUPERIOR PARTS Aftermarket Piston Driver for Max CN55 Coil Nailer - CN81200 (Japanese Carbide Blade) (SP CN81200C)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 4 1/2 in Short (WT-7/32)
- TENG TOOLS T-HANDLE.NUT.DRIVER (MDNT407)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/4 PIPE TAP 5MT (70551)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- Lyndex-Nikken Tap Holders