Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder CLNT Through, #1, 3.23inL
Mfr # B40R5-0562-2.87(C)
Zoro # G2053016
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 2.87 in
- Tooling Size BT40
- For Use With Tap Collets
- Construction Steel
Product Information
- Brand Lyndex-Nikken
- MFR # B40R5-0562-2.87(C)
- Zoro # G2053016
- Country of Origin Italy
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 2.87 in |
Tooling Size | BT40 |
Sleeve Dia. | 1.25 in |
Details
Description
Rigid Tap Holder Coolant Through, Tap Size #1, Tooling Size BT40, Overall Length 2.87 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T Head Bolt, Steel, 3/4-10 x 3, PK25 (823913G)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- CHANNELLOCK Channellock® 326 6" Long Nose Plier (326)
- GEARWRENCH Small Tap Adapter (KDS3882)
- HHIP Spring Centered Tap Guide (3906-0220)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- HHIP 5 Piece R8 Shell End Mill Holder Set (3900-1710)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- Lyndex-Nikken Tap Holders