Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder CLNT Through, #1, 3.93inL
Mfr # W12R5-0562-3.93(C)
Zoro # G2045176
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 3.93 in
- Sleeve Dia. 1.25 in
- Construction Steel
- Tooling Size 1-1/4 in
Product Information
- Brand Lyndex-Nikken
- MFR # W12R5-0562-3.93(C)
- Zoro # G2045176
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 3.93 in |
Sleeve Dia. | 1.25 in |
Tooling Size | 1-1/4 in |
Details
Description
Rigid Tap Holder Coolant Through, Tap Size #1, Tooling Size 1-1/4 in, Overall Length 3.93 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- BIG HORN 4 Inch Plastic End Cap (11420)
- GYROS Carbon Steel Hex Rethreading Die, 5/8-11 TPI, 1 Piece (92-94011)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- HHIP 3/4" R8 Shell End Mill Holder (3900-1712)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- HHIP Spring Centered Tap Guide (3906-0220)
- Lyndex-Nikken Tap Holders