Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder CLNT Through, #1, 91mmL
Mfr # W25MR5-0562(C)
Zoro # G2045088
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 2.08 in
- Sleeve Dia. 1.25 in
- Tooling Size 0.98 in
- Construction Steel
Product Information
- Brand Lyndex-Nikken
- MFR # W25MR5-0562(C)
- Zoro # G2045088
- Country of Origin Italy
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 2.08 in |
Sleeve Dia. | 1.25 in |
Tooling Size | 0.98 in |
Details
Description
Rigid Tap Holder Coolant Through, Tap Size #1, Tooling Size 0.98 in, Overall Length 2.08 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (1702SB1)
- IRWIN Tap (1769ZR)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0670)
- WELLER Crescent 8 in. Chrome Vanadium Steel Diagonal Pliers (PS5429C)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- HHIP 5 Piece R8 Shell End Mill Holder Set (3900-1710)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP 3/4" R8 Shell End Mill Holder (3900-1712)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- Lyndex-Nikken Tap Holders