Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder CLNT Through, #2, 4.40inL
Mfr # W10R5-0875-4.4(C)
Zoro # G2045246
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 4.4 in
- For Use With Tap Collets
- Sleeve Dia. 1.97 in
- Tooling Size 1 in
Product Information
- Brand Lyndex-Nikken
- MFR # W10R5-0875-4.4(C)
- Zoro # G2045246
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 4.4 in |
Sleeve Dia. | 1.97 in |
Tooling Size | 1 in |
Details
Description
Rigid Tap Holder Coolant Through, Tap Size #2, Tooling Size 1 in, Overall Length 4.4 in, Sleeve Dia. 1.97 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN MM DRLBIT 5/16"" X 4-3/4"" (4935109)
- C.H. HANSON Curved Jaw, Locking Pliers, 7" (70750)
- KESON 50 ft/15m Tape Measure, 3/8 in Blade (ST18M503X)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- HHIP 5 Piece R8 Shell End Mill Holder Set (3900-1710)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/4 PIPE TAP 5MT (70551)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- Lyndex-Nikken Tap Holders