Lyndex-Nikken
Rigid Tap Holder Coolant T, #1, 2.87in L
Mfr # C50R5-0562-2.87(C)
Zoro # G2052745
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 2.87 in
- Tooling Size CAT50
- Construction Steel
- For Use With Tap Collets
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 6"" BIMETAL (2059707)
- DRILL AMERICA 5"-8 NPT Carbon Steel Pipe Tap (DWTPT5INCH)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- BLACK & DECKER Gear (390522-00)
- HHIP MT4 1-1/4" Morse Taper End Mill Holder-Drawbar End (3900-0141)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- Lyndex-Nikken Tap Holders