Lyndex-Nikken
Rigid Tap Holder Coolant T, #3, 5.00in L
Mfr # C50R5-1375-5.00(C)
Zoro # G2052718
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #3
- Overall Length 5 in
- Sleeve Dia. 2.83 in
- Tooling Size CAT50
- Construction Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA AB50S 9MM Precision Stainless Steel SnapOff Blades 50 Pack (9282)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- MARKAL Replmt Nib, Markal Valve Action, PK144 (96867)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 5/16 in, 135 Degrees, High Speed Steel, Black Oxide (C23846)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- HHIP R8 To MT4 Morse Taper Sleeve (3900-1814)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- HHIP MT4 1-1/4" Morse Taper End Mill Holder-Drawbar End (3900-0141)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/4 PIPE TAP 5MT (70551)
- Lyndex-Nikken Tap Holders