Zoro Homepage

Shank Collet Holder, 300DA, 4.42 in. L

  • Mfr # 030-EXT-S

  • Zoro # G0544321


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Overall Length
4.42 in
Shank Shape
Cylindrical
Collet Series
DA300
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030-EXT-S
Zoro #
G0544321
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4.42 in
Shank Dia.
1/2 in
Shank Diameter
1/2 in

Details

Item
Collet Chuck
Shank Type
Straight
Shank Shape
Cylindrical
Collet Series
DA300
For Use With
Machining Centers or Lathes
Features
Extends Tooling Reach for Extended Length Operations
Compatible Collet Series
DA300
Compatible Product Type
DA Collet Chucks, Machining Centers or Lathes

Description

Shank Collet Holder, 300DA, Shank Type Straight, Shank Shape Cylindrical, Shank Dia. 0.5 In., Tool Side Dia. 0.046 In. to 0.250 In., Overall Length 4.42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.