This item is Discontinued.

Lyndex-Nikken Shell Mill Holder, NMTB50, 0.75in Dia. N5001-0750-1.25

Shell Mill Holder, NMTB50, 0.75in Dia. (Discontinued)

  • Mfr # N5001-0750-1.25
  • Zoro # G0183876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5001-0750-1.25
Zoro #
G0183876
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
NMTB50
Pilot Length
0.6700 in
Pilot Dia.
3/4 in
Body Dia.
1.929"
Lock Screw Thread Size
3/8"-24

Details

Item
Shell Mill Holder
For Use With
Shell Mills
Projection
1 1/4 in
Coolant Fed
Coolant Through
Features
Acco mmodates Face Mills with Bore Diameters Ranging from 1/2 in (12 mm) to 2 in (50 mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Runout
Less Than 0.00015 in
Shank Type - Machining
Taper

Description

Shell Mill Holder, Taper Size NMTB50, Pilot Dia. 3/4 in, Pilot Length 0.6700 in, Projection 1 1/4 in, Lock Screw Thread Size 3/8 In.-24, Coolant Fed Coolant Through, For Use With Shell Mills

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.