Zoro Homepage

Shrink Fit Ext, 16mm Shank, 3mm Shrink

  • Mfr # ST16M-SF3-160

  • Zoro # G1679575


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
3.00mm
Head Dia.
8mm
Compatible Taper
Any
Shank Dia.
16.00mm
For Use With
Tool Holders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST16M-SF3-160
Zoro #
G1679575
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
3.00mm
Head Dia.
8mm
Shank Dia.
16.00mm
Shrinking Dia. Range
3mm
Overall Length
160.00mm
Nose Dia.
8.00mm

Details

Item
Shrink Fit Tool Holder
Compatible Taper
Any
For Use With
Tool Holders
Capacity
3mm
List Number
ST16M
Compatible with Product Type
Compatible with Any Taper
Features
h6 Tolerance on all the Extension Cylindrical Length

Description

Item Shrink Fit Extension, Compatible Taper Any, Shrinking Dia. Range 3mm, Shank Dia. 16mm, Head Dia. 8mm, Overall Length 160mm, Capacity 3mm, For Use With Tool Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.