Shrink Fit Hldr, HSK100, 1-1/4in, 4.72inPrj

  • Mfr # H100A-SF1250-4.72CP

  • Zoro # G1681130


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shrink Fit Tools
Hole Dia.
1-1/4 in
Projection
4.7200 in
Taper Size
HSK100A
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H100A-SF1250-4.72CP
Zoro #
G1681130
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
1-1/4 in
Taper Size
HSK100A
Shank Dia.
1-1/4 in
Nose Dia.
1.7300 in

Details

Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
4.7200 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
4.72"
Balanced to RPM
15,000
Coolant Through
Yes
Includes
Backup Screw
Standards
DIN 69882-8, DIN69893A
Max. Speed
20,000 RPM
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy

Description

Shrink Fit Tool Holder, Hole Dia. 1-1/4 in, Taper Size HSK100A, Shank Dia. 1-1/4 in, Projection 4.7200 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.