Shrink Fit Hldr Pre-Bal, 3/8in, 3.15inProj

  • Mfr # BT30-SF0375-3.15

  • Zoro # G1683748


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT30
Hole Dia.
3/8 in
Projection
3.1500 in
Coolant Fed
Coolant Through
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30-SF0375-3.15
Zoro #
G1683748
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
BT30
Hole Dia.
3/8 in
Shank Dia.
3/8 in
Nose Dia.
0.9400 in

Details

Item
Shrink Fit Tool Holder
Projection
3.1500 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Projection Gage Line to Nose End
3.15"
Balanced to RPM
30,000
For Use With
Shrink Fit Tools
Standards
JIS B 6339 Form B
Includes
Backup Screw

Description

Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size BT30, Shank Dia. 3/8 in, Projection 3.1500 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 30,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.