Shrnk Fit Hldr Pre-Bal, 1in, 3.94in Proj
- Mfr # CAT40-SF1000-3.94CP
- Zoro # G1682521
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
For Use With
Shrink Fit Tools
Hole Dia.
1 in
Projection
3.9400 in
Taper Size
CV40
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT40-SF1000-3.94CP
- Zoro #
- G1682521
- UPC #
- -
- Country of Origin
- Croatia
- Item
- Shrink Fit Tool Holder
- For Use With
- Shrink Fit Tools
- Projection
- 3.9400 in
- Coolant Fed
- Coolant Through
- Projection Gage Line to Nose End
- 3.94"
- Balanced to RPM
- 20,000
- Coolant Through
- Yes
- Standards
- DIN Form B
- Includes
- Backup Screw
- Max. Speed
- 20,000 RPM
- Features
- Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Dimensions
- Hole Dia.
- 1 in
- Taper Size
- CV40
- Nose Dia.
- 1.7300 in
- Shank Dia.
- 1 in
- Fits Chest Size
- Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Description
Shrink Fit Tool Holder, Hole Dia. 1 in, Taper Size CV40, Shank Dia. 1 in, Projection 3.9400 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.