This item is Discontinued.

Lyndex-Nikken Shrink Fit Holder, 12mm, 160mm Proj BT40-SF12-160CP

Shrink Fit Holder, 12mm, 160mm Proj (Discontinued)

  • Mfr # BT40-SF12-160CP
  • Zoro # G1683398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40-SF12-160CP
Zoro #
G1683398
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
12.00mm
Taper Size
BT40
Nose Dia.
24.00mm
Shank Dia.
12mm
Tool Depth
50.83mm

Details

Item
Shrink Fit Tool Holder
Projection
160.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
Balanced to RPM
20,000
Projection Gage Line to Nose End
160.00mm
For Use With
Shrink Fit Tools
Standards
JIS B 6339 Form B
Includes
Backup Screw

Description

Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size BT40, Shank Dia. 12mm, Projection 160.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.