Shrink Fit Holder, BT40, 3/8in, 6.30in Proj
Mfr # BT40-SF0375-6.30CP
Zoro # G1683617
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Taper Size
BT40
Hole Dia.
3/8 in
Projection
6.3000 in
Coolant Fed
Coolant Through
Balanced to RPM
20,000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT40-SF0375-6.30CP
Zoro #
G1683617
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
BT40
Hole Dia.
3/8 in
Shank Dia.
3/8 in
Nose Dia.
0.9400 in
Tool Depth
2 in
Details
Item
Shrink Fit Tool Holder
Projection
6.3000 in
Coolant Fed
Coolant Through
Balanced to RPM
20,000
For Use With
Shrink Fit Tools
Projection Gage Line to Nose End
6.30"
Coolant Through
Yes
Includes
Backup Screw
Standards
JIS B 6339 Form B
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size BT40, Shank Dia. 3/8 in, Projection 6.3000 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.