Shrink Fit Holder, CAT40, 16mm, 160mm Proj

  • Mfr # CAT40-SF16-160CP

  • Zoro # G1682390


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Hole Dia.
16.00mm
Projection
160.00 mm
Coolant Fed
Coolant Through
Nose Dia.
27.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-SF16-160CP
Zoro #
G1682390
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
CV40
Hole Dia.
16.00mm
Nose Dia.
27.00mm
Shank Dia.
16mm
Tool Depth
44.47mm

Details

Item
Shrink Fit Tool Holder
Projection
160.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
For Use With
Shrink Fit Tools
Balanced to RPM
20,000
Projection Gage Line to Nose End
160.00mm
Includes
Backup Screw
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Max. Speed
20,000 RPM
Standards
DIN Form B

Description

Shrink Fit Tool Holder, Hole Dia. 16.00mm, Taper Size CV40, Shank Dia. 16mm, Projection 160.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.