Shrink Fit Holder, CAT40, 25mm, 100mm Proj
Mfr # CAT40-SF25-100CP
Zoro # G1682311
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CV40
Hole Dia.
25.00mm
Projection
100.00 mm
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT40-SF25-100CP
Zoro #
G1682311
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
CV40
Hole Dia.
25.00mm
Shank Dia.
25mm
Nose Dia.
44.00mm
Details
Item
Shrink Fit Tool Holder
Projection
100.00 mm
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Coolant Through
Yes
Projection Gage Line to Nose End
100.00mm
Balanced to RPM
20,000
Standards
DIN Form B
Includes
Backup Screw
Max. Speed
20,000 RPM
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
Description
Shrink Fit Tool Holder, Hole Dia. 25.00mm, Taper Size CV40, Shank Dia. 25mm, Projection 100.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.