Shrink Fit Holder, CAT50, 5/8in, 5.12inProj
Mfr # CAT50-SF0625-5.12CP
Zoro # G1681970
product price:Â $621.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CV50
Hole Dia.
5/8 in
Projection
5.1200 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT50-SF0625-5.12CP
Zoro #
G1681970
UPC #
-
Country of Origin
Croatia
Dimensions
Taper Size
CV50
Hole Dia.
5/8 in
Nose Dia.
1.0600 in
Shank Dia.
5/8 in
Tool Depth
1-3/4 in
Details
Item
Shrink Fit Tool Holder
Projection
5.1200 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Balanced to RPM
15,000
For Use With
Shrink Fit Tools
Projection Gage Line to Nose End
5.12"
Includes
Backup Screw
Standards
DIN Form B
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size CV50, Shank Dia. 5/8 in, Projection 5.1200 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.