Shrink Fit Holder, HSK100, 32mm, 120mm Proj

  • Mfr # H100A-SF32-120CP

  • Zoro # G1680966


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Hole Dia.
32.00mm
Projection
120.00 mm
Coolant Fed
Coolant Through
Shank Dia.
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H100A-SF32-120CP
Zoro #
G1680966
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
HSK100A
Hole Dia.
32.00mm
Shank Dia.
32mm
Nose Dia.
44.00mm

Details

Item
Shrink Fit Tool Holder
Projection
120.00 mm
Coolant Fed
Coolant Through
For Use With
Shrink Fit Tools
Coolant Through
Yes
Balanced to RPM
15,000
Projection Gage Line to Nose End
120.00mm
Includes
Backup Screw
Standards
DIN 69882-8, DIN69893A
Max. Speed
20,000 RPM
Features
Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy

Description

Shrink Fit Tool Holder, Hole Dia. 32.00mm, Taper Size HSK100A, Shank Dia. 32mm, Projection 120.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.