This item is Discontinued.

Lyndex-Nikken Shrink Fit Holder Pre-Bal, 25mm, 100mmProj BT40-SF25-100

Shrink Fit Holder Pre-Bal, 25mm, 100mmProj (Discontinued)

  • Mfr # BT40-SF25-100
  • Zoro # G1683285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40-SF25-100
Zoro #
G1683285
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
25.00mm
Taper Size
BT40
Nose Dia.
44.00mm
Shank Dia.
25mm

Details

Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
100.00 mm
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
100.00mm
Coolant Through
Yes
Balanced to RPM
20,000
Standards
JIS B 6339 Form B
Includes
Backup Screw

Description

Shrink Fit Tool Holder, Hole Dia. 25.00mm, Taper Size BT40, Shank Dia. 25mm, Projection 100.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.