This item is Discontinued.

Lyndex-Nikken Shrink Fit Holder Pre-Bal, HSK63, 1/4in H63F-SF0250-3.15

Shrink Fit Holder Pre-Bal, HSK63, 1/4in (Discontinued)

  • Mfr # H63F-SF0250-3.15
  • Zoro # G1679959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H63F-SF0250-3.15
Zoro #
G1679959
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
HSK63F
Hole Dia.
1/4 in
Nose Dia.
0.7900 in
Shank Dia.
1/4 in

Details

Item
Shrink Fit Tool Holder
Projection
3.1500 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
3.15"
For Use With
Shrink Fit Tools
Coolant Through
Yes
Balanced to RPM
24,000
Standards
DIN 69882-8, DIN69893A
Includes
Backup Screw

Description

Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size HSK63F, Shank Dia. 1/4 in, Projection 3.1500 in, Nose Dia. 0.7900 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.