This item is Discontinued.

Lyndex-Nikken Shrnk Fit Hldr Pr-Bal, HSK50, 5/8in, 3.54in H50E-SF0625-3.54

Shrnk Fit Hldr Pr-Bal, HSK50, 5/8in, 3.54in (Discontinued)

  • Mfr # H50E-SF0625-3.54
  • Zoro # G1680747
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H50E-SF0625-3.54
Zoro #
G1680747
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
5/8 in
Taper Size
HSK50E
Nose Dia.
1.0600 in
Shank Dia.
5/8 in

Details

Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Tools
Projection
3.5400 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
3.54"
Coolant Through
Yes
Balanced to RPM
25,000
Includes
Backup Screw
Standards
DIN69893 HSK E

Description

Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size HSK50E, Shank Dia. 5/8 in, Projection 3.5400 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.