This item is Discontinued.

Lyndex-Nikken Shrnk Fit Hldr Pre-Bal, CAT50, 1in CAT50-SF1000-5.12

Shrnk Fit Hldr Pre-Bal, CAT50, 1in (Discontinued)

  • Mfr # CAT50-SF1000-5.12
  • Zoro # G1681867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT50-SF1000-5.12
Zoro #
G1681867
UPC #
-
Country of Origin
Croatia

Dimensions

Taper Size
CV50
Hole Dia.
1 in
Nose Dia.
1.7300 in
Shank Dia.
1 in
Tool Depth
2-1/4 in

Details

Item
Shrink Fit Tool Holder
Projection
5.1200 in
Coolant Fed
Coolant Through
Balanced to RPM
15,000
Coolant Through
Yes
For Use With
Shrink Fit Tools
Projection Gage Line to Nose End
5.12"
Standards
DIN Form B
Includes
Backup Screw

Description

Shrink Fit Tool Holder, Hole Dia. 1 in, Taper Size CV50, Shank Dia. 1 in, Projection 5.1200 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.