This item is Discontinued.

Lyndex-Nikken Shrnk Fit Reduct, 3/4in Shank, 1/2in Shrnk SF-RE011-0750-0500

Shrnk Fit Reduct, 3/4in Shank, 1/2in Shrnk (Discontinued)

  • Mfr # SF-RE011-0750-0500
  • Zoro # G1679590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF-RE011-0750-0500
Zoro #
G1679590
UPC #
-
Country of Origin
Croatia

Dimensions

Hole Dia.
1/2 in
Overall Length
1.9700 in
Head Dia.
3/4"
Shrinking Dia. Range
1/2"
Shank Dia.
3/4 in
Nose Dia.
3/4 in

Details

Item
Shrink Fit Tool Holder
Coolant Fed
Coolant Through
Capacity
1/2"
Compatible Taper
Any
For Use With
Tool Holders
Compatible with Product Type
Compatible with Any Taper
List Number
SF-RE011

Description

Item Shrink Fit Reductions, Compatible Taper Any, Shrinking Dia. Range 1/2 In., Shank Dia. 3/4 In., Head Dia. 3/4 In., Overall Length 1-31/32 In., Capacity 1/2 In., For Use With Tool Holders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.