Slim Chuck Collet On Sz, 1/8in, SeriesSK10
Mfr # SK10-1/8A
Zoro # G0536061
product price: $76.90
/ea
Free Shipping & Returns
Key Features
Collet Series
SK10
For Use With
Collet Chucks
Size
1/8"
Coolant Through
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK10-1/8A
Zoro #
G0536061
UPC #
-
Country of Origin
Japan
Dimensions
Size
1/8"
Overall Length
1 13/64 in
Max. Bore Dia.
0.5900 in
Max. Body Dia.
1/8 in
Min. Size
1/8 in
Outside Diameter - Maximum
0.591 in
Clamping Hole Length
45/64 in
Details
Item
Collet
Collet Series
SK10
For Use With
Collet Chucks
Coolant Through
No
Material
Steel
Range
On Size
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Taper Angle
8 Degrees
Compatible with Product Type
SK10 Slim Chucks
Number of Slots
8
Measurement System
Inch
Face Shape
Round
Bore Shape
Round
Collapse Range - Maximum
0.125 in
Compatible Collet Chuck
SK Collet Chucks
Description
Collet, SK10, Round, Overall Length 1 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.