Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Collet Chuck, 11.0 to 10.5mm, SK16

  • Mfr # SK16-11

  • Zoro # G0535669


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
Collet Chucks
Size
11.00mm
Range
11.00 to 10.50mm
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK16-11
Zoro #
G0535669
UPC #
-
Country of Origin
Japan

Dimensions

Size
11.00mm
Overall Length
1 49/64 in
Min. Size
10.50mm
Max. Bore Dia.
24.00mm
Max. Body Dia.
11.00mm
Outside Diameter - Maximum
0.945 in
Clamping Hole Length
1 23/64 in

Details

Item
Collet
Collet Series
SK16
For Use With
Collet Chucks
Range
11.00 to 10.50mm
Balanceable
No
Material
Steel
Pre-Balanced
No
Coolant Through
No
Coolant Fed
Non-Coolant Through
Taper Angle
8 Degrees
Face Shape
Round
Measurement System
Metric
Compatible with Product Type
SK16 Slim Chucks
Number of Slots
8
Collet Type
Standard
Collapse Range - Maximum
11 mm
Collapse Range - Minimum
10.5 mm
Compatible Collet Chuck
SK Collet Chucks
Bore Shape
Round

Description

Collet, SK16, Round, Overall Length 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.