Slim Collet Chuck, 12.5 to 12.0mm, SK16

  • Mfr # SK16-12.5

  • Zoro # G0535635


product price:  $97.79
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
Collet Chucks
Size
12.50mm
Pre-Balanced
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK16-12.5
Zoro #
G0535635
UPC #
-
Country of Origin
Japan

Dimensions

Size
12.50mm
Overall Length
1 49/64 in
Max. Bore Dia.
24.00mm
Max. Body Dia.
12.50mm
Outside Diameter - Maximum
0.945 in
Clamping Hole Length
1 25/64 in

Details

Item
Collet
Collet Series
SK16
For Use With
Collet Chucks
Pre-Balanced
No
Material
Steel
Range
12.50 to 12.00mm
Coolant Through
No
Balanceable
No
Coolant Fed
Non-Coolant Through
Compatible with Product Type
SK16 Slim Chucks
Face Shape
Round
Collet Type
Standard
Taper Angle
8 Degrees
Measurement System
Metric
Number of Slots
8
Collapse Range - Minimum
12 mm
Compatible Collet Chuck
SK Collet Chucks
Bore Shape
Round
Collapse Range - Maximum
12.5 mm

Description

Collet, SK16, Round, Overall Length 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.