Zoro Homepage

Slim Collet Chuck, 20 to 1.8mm, SeriesSK6

  • Mfr # SK6-2

  • Zoro # G0535011


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK6
For Use With
Collet Chucks
Size
2.00mm
Coolant Through
No
Range
2.00 to 1.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK6-2
Zoro #
G0535011
UPC #
-
Country of Origin
Japan

Dimensions

Size
2.00mm
Overall Length
31/32 in
Max. Bore Dia.
10.00mm
Min. Size
1.80mm
Max. Body Dia.
2.00mm
Clamping Hole Length
33/64 in
Outside Diameter - Maximum
0.394 in

Details

Item
Collet
Collet Series
SK6
For Use With
Collet Chucks
Coolant Through
No
Range
2.00 to 1.80mm
Material
Steel
Coolant Fed
Non-Coolant Through
Face Shape
Round
Number of Slots
8
Compatible with Product Type
SK6 Slim Chucks
Measurement System
Metric
Taper Angle
8 Degrees
Collet Type
Standard
Collapse Range - Maximum
2 mm
Collapse Range - Minimum
1.8 mm
Bore Shape
Round
Compatible Collet Chuck
SK Collet Chucks

Description

Collet, SK6, Round, Overall Length 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.