Slim Collet Chuck, 22.0 to 21.5mm, SK25

  • Mfr # SK25-22

  • Zoro # G0535215


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK25
For Use With
Collet Chucks
Size
22.00mm
Material
Steel
Pre-Balanced
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK25-22
Zoro #
G0535215
UPC #
-
Country of Origin
Japan

Dimensions

Size
22.00mm
Overall Length
2 1/4 in
Max. Body Dia.
22.00mm
Min. Size
21.50mm
Max. Bore Dia.
35.00mm
Outside Diameter - Maximum
1.378 in
Clamping Hole Length
1 7/8 in

Details

Item
Collet
Collet Series
SK25
For Use With
Collet Chucks
Material
Steel
Pre-Balanced
No
Range
22.00 to 21.50mm
Balanceable
No
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Taper Angle
8 Degrees
Measurement System
Metric
Face Shape
Round
Number of Slots
8
Compatible with Product Type
SK25 Slim Chucks
Collapse Range - Minimum
21.5 mm
Collapse Range - Maximum
22 mm
Compatible Collet Chuck
SK Collet Chucks
Bore Shape
Round

Description

Collet, SK25, Round, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.