Slim Collet Chuck, 23.0 to 22.5mm, SK25

  • Mfr # SK25-23

  • Zoro # G0535197


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK25
For Use With
Collet Chucks
Size
23.00mm
Balanceable
No
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK25-23
Zoro #
G0535197
UPC #
-
Country of Origin
Japan

Dimensions

Size
23.00mm
Overall Length
2 1/4 in
Min. Size
22.50mm
Max. Body Dia.
23.00mm
Max. Bore Dia.
35.00mm
Outside Diameter - Maximum
1.378 in
Clamping Hole Length
1 57/64 in

Details

Item
Collet
Collet Series
SK25
For Use With
Collet Chucks
Balanceable
No
Coolant Through
No
Range
23.00 to 22.50mm
Pre-Balanced
No
Material
Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Taper Angle
8 Degrees
Collet Type
Standard
Compatible with Product Type
SK25 Slim Chucks
Face Shape
Round
Number of Slots
8
Bore Shape
Round
Compatible Collet Chuck
SK Collet Chucks
Collapse Range - Maximum
23 mm
Collapse Range - Minimum
22.5 mm

Description

Collet, SK25, Round, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.