Straight Collet, KM1, 3/4in
Mfr # KM1-3/4
Zoro # G2046777
product price: $82.45
/ea
Free Shipping & Returns
Key Features
Collet Series
KM
Range
Exact Size
Size
3/4"
Coolant Through
No
For Use With
Milling Chuck Holders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM1-3/4
Zoro #
G2046777
UPC #
-
Country of Origin
Japan
Dimensions
Size
3/4"
Max. Bore Dia.
1.1400 in
Min. Size
3/4 in
Max. Body Dia.
3/4 in
Overall Length
2 21/64 in
Outside Diameter - Maximum
1.14 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
Coolant Through
No
For Use With
Milling Chuck Holders
Coolant Fed
Non-Coolant Through
Face Shape
Round
Number of Slots
3
Collet Type
Standard
Measurement System
Inch
Collapse Range - Maximum
0.75 in
Compatible Collet Chuck
Milling Chucks
Bore Shape
Round
Description
Collet, KM, Round, Overall Length 2 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.