Zoro Homepage

Straight Collet, KM1.1/4, 12mm

  • Mfr # KM1.1/4-12

  • Zoro # G2047011


product price: $73.99
/ea

Key Features

Collet Series
KM
Range
Exact Size
Size
12.00mm
Coolant Through
No
For Use With
Milling Chuck Holders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM1.1/4-12
Zoro #
G2047011
UPC #
-
Country of Origin
Japan

Dimensions

Size
12.00mm
Overall Length
2 17/32 in
Max. Bore Dia.
37.00mm
Min. Size
12.00mm
Max. Body Dia.
12.00mm
Outside Diameter - Maximum
1.46 in
Clamping Hole Length
1 43/64 in

Details

Item
Collet
Collet Series
KM
Range
Exact Size
Coolant Through
No
For Use With
Milling Chuck Holders
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Metric
Number of Slots
3
Collet Type
Standard
Compatible Collet Chuck
Milling Chucks
Collapse Range - Maximum
12 mm
Bore Shape
Round

Description

Collet, KM, Round, Overall Length 2 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.