Straight Collet, KM1.1/4, 16mm
Mfr # KM1.1/4-16
Zoro # G2046996
product price: $73.99
/eaKey Features
Collet Series
KM
Range
Exact Size
Size
16.00mm
Coolant Through
No
For Use With
Milling Chuck Holders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM1.1/4-16
Zoro #
G2046996
UPC #
-
Country of Origin
Japan
Dimensions
Size
16.00mm
Min. Size
16.00mm
Max. Body Dia.
16.00mm
Overall Length
2 17/32 in
Max. Bore Dia.
37.00mm
Outside Diameter - Maximum
1.45 in
Clamping Hole Length
2 1/32 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
Coolant Through
No
For Use With
Milling Chuck Holders
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Metric
Collet Type
Standard
Number of Slots
3
Collapse Range - Maximum
16 mm
Compatible Collet Chuck
Milling Chucks
Bore Shape
Round
Description
Collet, KM, Round, Overall Length 2 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.